Skip Content
LAMP NE 2H NEON GLOW LAMP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP NE 2H NEON GLOW LAMP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNB9
  • Mfr. Model # 2FNB9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Watts 0.1
  • Item Miniature Neon Bulb
  • Bulb Shape T2
  • Bulb Type Miniature
  • Trade Number NE-2H
  • Bulb Primary Application Instrument
  • Bulb Base Type Wire Terminal
  • Max. Overall Bulb Length 3/4"
  • For Enclosed Fixtures No
  • Average Bulb Life 25,000 hr.
  • Voltage 105-125
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Bulb Amps 0.15 mA
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list