Skip Content
LAMP MULT-DIR 2IN X 6IN LED 24D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MULT-DIR 2IN X 6IN LED 24D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2X6DA
  • Mfr. Model # TLED2X6DA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Amber
  • Depth 2"
  • Item Multi-Directional Trailer LED - Amber
  • Length 2"
  • Width 5-15/16"
  • Lamp Type LED
  • Material Polycarbonate
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Number of Bulbs 24
  • Lamp Life 3 yr.
  • Current Rating 56 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list