Skip Content
LAMP MTL HLD MPW100/U/M90/O/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MTL HLD MPW100/U/M90/O/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGD6
  • Mfr. Model # 2YGD6
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.2 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 100 Watts, ED17 Lamp Shape, ANSI Number M90, Lamp Designation MPW100/U/M90/O/MED, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures, Ave

Technical Specs

  • Bulb Designation MPW100/U/M90/O/MED
  • Bulb Shape ED17
  • Item HID Lamp
  • ANSI Code M90
  • Watts 100 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 5-7/16"
  • Average Bulb Life 12,000 hr.
  • Bulb Type Decorative
  • Lumens 8800 lm
  • Bulb Finish Clear
  • Bulb Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Operating Position U
  • Bulb Base Type Medium Screw (E26)
  • Shatter-Resistant No
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list