LAMP MTL HLD MHW100/U/M90/E/MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP MTL HLD MHW100/U/M90/E/MED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGE8
  • Mfr. Model # 2YGE8
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Metal Halide Lamp
  • Bulb Shape ED17
  • Watts 100
  • Bulb Designation MHW100/U/M90/E/MED
  • ANSI Code M90
  • Bulb Finish Clear
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 5-7/16"
  • Bulb Type Decorative
  • Lumens 8500
  • Shatter-Resistant No
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Position Universal
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list