Skip Content
LAMP MTL HLD MH400/U/M59/E/ED28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MTL HLD MH400/U/M59/E/ED28

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGE5
  • Mfr. Model # 2YGE5
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.56 lbs

Product Details

High Intensity Discharge (HID) Lamp, Metal Halide, 400 Watts, ED28 Lamp Shape, ANSI Number M59, Lamp Designation MH400/U/M59/E/ED28, U Operating Position, Universal Mounting Position, Description/Special Features Clear, For Use With Enclosed Fixtures, Ave

Technical Specs

  • Item HID Lamp
  • Bulb Shape ED28
  • ANSI Code M59
  • Bulb Designation MH400/U/M59/E/ED28
  • Watts 400 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Max. Overall Bulb Length 8-5/16"
  • Bulb Color Temp. 4,200 K
  • Bulb Type Decorative
  • Lumens 36,000 lm
  • Bulb Finish Clear
  • Bulb Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Position U
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Shatter-Resistant No
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list