Skip Content
LAMP MODULE REAR W/SIDE MARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MODULE REAR W/SIDE MARKER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO50792
  • Mfr. Model # 50792
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Product Details

Stop-tail-turn lamp are heavy gauge metal plat can, center hole reflector, 4 inches sealed lamp, right hand with side marker, red.

Technical Specs

  • Item Red, Right Hand with Side Marker
  • Colour Red
  • Housing Material Heavy Gauge Metal Plate
  • Length 4"
  • Lens Colour Red
  • Lamp Type 4 Inches Sealed
  • Used For Stop-Tail-Turn Lamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list