Skip Content
LAMP MODEL WORK 4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MODEL WORK 4-3/4IN

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15986001
  • Mfr. Model # H15986001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.55 lbs

Product Details

Halogen work lamp uses a replaceable H3 Halogen bulb and can also easily be replaced without the time consuming effort of removing and rewiring an entire new lamp to your equipment. Features a recessed glass lens for additional protection.

Technical Specs

  • Shape Round
  • Lamp Type Halogen
  • Volt Bulb 12
  • Type 4-3/4" H3 (Halogen) Work Lamps
  • Lens Material Glass
  • Housing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list