Skip Content
LAMP MINIATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP MINIATURE

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKL44
  • Mfr. Model # 44
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Voltage 6.0
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Trade Number 44
  • Average Bulb Life 3,000 hr.
  • Bulb Amps 250 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 11
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list