Skip Content
LAMP MINIATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL307UNIT
  • Mfr. Model # 307UNIT
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.02 lbs

Product Details

Miniature aircraft lamp. S.C bay base. S-8 bulb. Voltage 28. Design watts/amps 0.67 A. Rated average life 300 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 28 V
  • Average Bulb Life 300 hr.
  • Bulb Amps 0.67 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Trade Number 307
  • Bulb Shape S8
  • Lumens 264 lm
  • Watts 19 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Aircraft
  • Light Bulb Dia. 1"
  • Bulb Base Type Single Contact Bayonet (BA15s)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list