LAMP MINIATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC5DTP1
  • Mfr. Model # 5DTP1
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3022
  • Shipping Weight 1.0 lbs

Product Details

Emergency lighting, halogen. G4 2-pin base. T2-1/4 bulb. Voltage 12.0. Design watts/amps 1.0 A. Rated average life 50 hours. Maximum overall length 1.24. Trade no. 783. Package quantity 1.

Technical Specs

  • Bulb Shape T2-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 783
  • Voltage 12.0
  • Watts 12.0
  • Average Bulb Life 50 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Base Type 2-Pin (G4)
  • Bulb Primary Application Emergency
  • Lumens 210
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list