LAMP MINIATURE S8 PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE S8 PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMX9
  • Mfr. Model # 2FMX9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Auto stop - European. S.C. bayonet base. S8 bulb. Voltage 12.0. Design watts/amps 1.75 A. Rated average life 150 hours. Maximum overall length 2.10 inches. Trade no. 7507. Package quantity 10.

Technical Specs

  • Trade Number 7507
  • Voltage 12.0
  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Watts 21.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Amber
  • Average Bulb Life 150 hr.
  • Bulb Amps 1,750 mA
  • Max. Overall Bulb Length 2-1/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 277
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list