Skip Content
LAMP MINIATURE S8 PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE S8 PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC12A783
  • Mfr. Model # 12A783
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Auto stop, signal. D.C. bayonet base. S8 bulb. Voltage 12.0. Design watts/amps 1.75 A. Rated average life 150/1,500 hours. Maximum overall length 2.00 inches. Trade no. 7528. Package quantity 10.

Technical Specs

  • Item Auto Stop, Signal
  • Trade Number 7528
  • Voltage 12.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 150/1,500 hr.
  • Watts 21.0/5.0
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Shape S8
  • Bulb Primary Application Indicator
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list