Skip Content
LAMP MINIATURE PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLX9
  • Mfr. Model # 2FLX9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3022
  • Shipping Weight 1.0 lbs

Product Details

Auto/truck, N. amber. S.C.bay base. S8 bulb. Voltage 12.8. Design watts/amps 2.1 A. Rated average life 1,200 hours. Maximum overall length 2.00. Trade no. 1156NA. Package quantity 10.

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1156NA
  • Watts 26.9
  • Voltage 12.8
  • Bulb Amps 2,100 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,200 hr.
  • Light Color Amber
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 602
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list