LAMP MINIATURE PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLU8
  • Mfr. Model # 2FLU8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3022
  • Shipping Weight 1.0 lbs

Product Details

Auto signal park - natural amber. D.C. index base. S8 bulb. Voltage 12.8. Design watts/amps 2.1/0.59 A. Rated average life 1,200/5,000 hours. Maximum overall length 2.00 inches. Trade no. 1157NA. Package quantity 10.

Technical Specs

  • Voltage 12.8
  • Item Miniature Incandescent Bulb
  • Watts 26.9/8.3
  • Trade Number 1157NA
  • Light Color Amber
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Shape S8
  • Average Bulb Life 1,200/5,000 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Amps 2,100/590 mA
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Index (BAY15d)
  • Bulb Primary Application General Purpose
  • Lumens 302/28
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list