LAMP MINIATURE DISCHARGE T3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE DISCHARGE T3

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNC3
  • Mfr. Model # 2FNC3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

HID 4 lamp (reflector beam). Sleeve base. T3 bulb. Voltage 85.0. Design watts/amps 35. Rated average life 2,000 hours. Maximum overall length 3.12 inches. Trade no. D2R. Package quantity 1.

Technical Specs

  • Bulb Shape T3
  • Trade Number D2R
  • Item Miniature Incandescent Bulb
  • Voltage 85.0
  • Watts 35.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Sleeve
  • Lumens 2800
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • For Enclosed Fixtures No
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list