LAMP MINIATURE AUTOMOTIVE 98093 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE AUTOMOTIVE 98093

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL898BP
  • Mfr. Model # 898BP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number 898
  • Item Miniature Incandescent Bulb
  • Voltage 12.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 3.0
  • Average Bulb Life 1,900 hr.
  • Max. Overall Bulb Length 2-11/16"
  • Bulb Type Miniature
  • Bulb Base Type Right Angle Prefocus (PGJ13)
  • Bulb Primary Application Automotive
  • Lumens 60

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list