LAMP MINIATURE AMPBER PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE AMPBER PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLP6
  • Mfr. Model # 2FLP6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto/truck, n. amber, heavy-duty. D.C. index base. S8 bulb. Voltage 12.8. Design watts/amps 2.23/0.59 A. Rated average life 400/5,000 hours. Maximum overall length 2.00 inches. Trade no. 2357A. Package quantity 10.

Technical Specs

  • Trade Number 2357NA
  • Bulb Shape S8
  • Voltage 12.8
  • Item Miniature Incandescent Bulb
  • Watts 28.0/8.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Amber
  • Average Bulb Life 400/5,000 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 189
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list