Skip Content
LAMP MINIATURE AMBER PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE AMBER PK10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNA2
  • Mfr. Model # 2FNA2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Natural amber. PL wedge base. S8 bulb. Voltage 14.0. Design watts/amps 2.23/0.59 A. Rated average life 400/5,000 hours. Maximum overall length 2.09 inches. Package quantity 10.

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 3357NA 3457NA
  • Light Color Amber
  • Voltage 12.8
  • Watts 27.0/8.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-1/16"
  • Average Bulb Life 400/5,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 377
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list