Skip Content
LAMP MINIATURE 81663 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 81663

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1820UNIT
  • Mfr. Model # 1820UNIT
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3027
  • Shipping Weight 0.01 lbs

Product Details

Miniature indicator lamp. Mini bay base. T-3-1/4 bulb. Voltage 28. Design watts/amps 0.10 A. Rated average life 1,000 hours. Maximum overall length 1.19 inches.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Voltage 28 V
  • Average Bulb Life 1,000 hr.
  • Bulb Amps 100 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Trade Number 1820
  • Bulb Shape T3-1/4
  • Lumens 20 lm
  • Watts 3 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Aircraft
  • Light Bulb Dia. 13/32"
  • Bulb Base Type Miniature Bayonet (BA9s)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List