Skip Content
LAMP MINIATURE 44719 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 44719

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL265
  • Mfr. Model # 265
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape G3-1/2
  • Item Miniature Incandescent Bulb
  • Trade Number 265
  • Voltage 28.0
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 80 mA
  • Max. Overall Bulb Length 15/16"
  • Average Bulb Life 5,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 9
  • Light Bulb Dia. 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list