Skip Content
LAMP MINIATURE 44500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 44500

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL783
  • Mfr. Model # 783
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3026
  • Shipping Weight 1.31 lbs

Product Details

Miniature Emergency lighting lamp, halogen. G-4, 2-pin base. T-2-1/4 bulb. Voltage 12. Design watts/amps 1.0 A. Rated average life 50 hours. Maximum overall length 1.00 inches.

Technical Specs

  • Item Emergency Lighting, Halogen
  • Voltage 12.0
  • Bulb Amps 1.00 mA
  • Average Bulb Life 50 hr.
  • Max. Overall Bulb Length 1"
  • Bulb Type Miniature
  • Bulb Shape T2-1/4
  • Trade Number 783
  • Watts 12.0
  • Bulb Primary Application Emergency
  • Bulb Base Type 2-Pin (G4)
  • Lumens 276
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 5/16"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List