Skip Content
LAMP MINIATURE                43374 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 43374

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL921
  • Mfr. Model # 921
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.26 lbs

Product Details

Miniature auto, heavy-duty lamp. Wedge base. T-5 bulb. Voltage 12.8. Design watts/amps 1.4 A. Rated average life 200 hours. Maximum overall length 1.75 inches.

Technical Specs

  • Item Auto, Heavy-Duty
  • Height 2.75"
  • Length 8.06"
  • Type T-5 Bulb
  • Width 4.37"
  • Diameter 0.62"
  • Lamp Life 500 hr.
  • Volt Bulb 12.8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list