LAMP MINIATURE 43119 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 43119

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL789
  • Mfr. Model # 789
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Shape T2-3/4
  • Voltage 12.0
  • Trade Number 789
  • Item Miniature Incandescent Bulb
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 200 hr.
  • Watts 14.0
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 1,170 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (G4)
  • Lumens 276
  • Light Bulb Dia. 21/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list