Skip Content
LAMP MINIATURE 43115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 43115

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL787
  • Mfr. Model # 787
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T2-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 787
  • Voltage 6.0
  • Average Bulb Life 100 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 10.0
  • Bulb Amps 1,670 mA
  • Max. Overall Bulb Length 1"
  • Bulb Type Miniature
  • Bulb Primary Application Instrument
  • Bulb Base Type 2-Pin (G4)
  • Lumens 201
  • Light Color Clear
  • Light Bulb Dia. 5/16"
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list