Skip Content
LAMP MINIATURE 40969 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 40969

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL85
  • Mfr. Model # 85
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.26 lbs

Product Details

Miniature indicator lamp. Wedge base. T-1-3/4 bulb. Voltage 28. Design watts/amps 0.04 A. Rated average life 7,000 hours. Maximum overall length 0.80 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 28 V
  • Average Bulb Life 7,000 hr.
  • Max. Overall Bulb Length 51/64"
  • Bulb Amps 40 mA
  • Bulb Type Miniature
  • Trade Number 85
  • Bulb Shape T3-1/4
  • Lumens 4 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1 W
  • Bulb Primary Application Indicator
  • Light Bulb Dia. 1/4"
  • Bulb Base Type Glass Wedge (W2.1x4.9d)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list