Skip Content
LAMP MINIATURE 39220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 39220

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL37
  • Mfr. Model # 37
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.02 lbs

Product Details

Miniature auto lamp. Wedge base. T-1-3/4 bulb. Voltage 14. Design watts/amps 0.09 A. Rated average life 2,500 hours. Maximum overall length 0.80 inches.

Technical Specs

  • Voltage 14 V
  • Item Miniature Auto Lamp
  • Average Bulb Life 2,500 hr.
  • Bulb Amps 90 mA
  • Max. Overall Bulb Length 51/64"
  • Bulb Type Miniature
  • Trade Number 37
  • Bulb Shape T1-3/4
  • Lumens 6 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1 W
  • Bulb Primary Application Indicator
  • Bulb Base Type Glass Wedge (W2.1x4.9d)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list