LAMP MINIATURE 38918 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 38918

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL400
  • Mfr. Model # 400
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Type Miniature
  • Watts 5.0
  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 400
  • Bulb Primary Application Aircraft
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Max. Overall Bulb Length 1-1/16"
  • Voltage 28
  • Lumens 38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list