LAMP MINIATURE 37985 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 37985

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL199
  • Mfr. Model # 199
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 199
  • Bulb Shape S8
  • Voltage 13.0
  • Watts 29.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 2,250 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Primary Application Automotive
  • Lumens 32
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list