Skip Content
LAMP MINIATURE 37983 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP MINIATURE 37983

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL198
  • Mfr. Model # 198
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Miniature truck, stop, signal, heavy-duty lamp. D.C. index base. S-8 bulb. Voltage 12.8/14. Design watts/amps 2.25 A/5.9 A. Rated average life 1,200/5,000 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Truck, Stop, Signal, Heavy-Duty
  • Voltage 12.8/14.0
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 2.25/5.90 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Shape S8
  • Trade Number 198
  • Watts 29
  • Standards Meets 2012 Lighting Legislation Energy Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list