Skip Content
LAMP MINIATURE 34265 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 34265

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1317
  • Mfr. Model # 1317
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape B6
  • Item Miniature Incandescent Bulb
  • Voltage 6.0
  • Trade Number 1317
  • Watts 3.0
  • Average Bulb Life 100 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 510 mA
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 43
  • Light Bulb Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list