Skip Content
LAMP MINIATURE 33995 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 33995

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1680X
  • Mfr. Model # 1680X
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 1680X
  • Item Miniature Incandescent Bulb
  • Voltage 6.0
  • Watts 25.0
  • Bulb Amps 4,100 mA
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Primary Application Aircraft
  • Lumens 402
  • Light Color Clear
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list