Skip Content
LAMP MINIATURE 28V 27332 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 28V 27332

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH3-70
  • Mfr. Model # H3-70
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.1 lbs

Product Details

Miniature C.I.M. lamp. PK22S base, T-3-1/2 bulb. Voltage 28. Design watts/amps 75 W. Rated average life 225 hours. Maximum overall length 1.65 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Watts 62 W
  • Average Bulb Life 225 hr.
  • Voltage 13.2 V
  • Max. Overall Bulb Length 1-21/32"
  • Bulb Type Miniature
  • Trade Number H3-70
  • Bulb Shape T3-1/2
  • Lumens 1445 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 7/16"
  • Bulb Base Type Axial (PK22s)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list