Skip Content
LAMP MINIATURE 28672 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 28672

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL388
  • Mfr. Model # 388
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Item Miniature Incandescent Bulb
  • Trade Number 388
  • Voltage 28.0
  • Watts 1.0
  • Bulb Amps 40 mA
  • Max. Overall Bulb Length 5/8"
  • Average Bulb Life 7,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Midget Grooved (S4S/8)
  • Lumens 4
  • Light Color Clear
  • Light Bulb Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list