Skip Content
LAMP MINIATURE 28664 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 28664

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL387
  • Mfr. Model # 387
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.02 lbs

Product Details

Miniature indicator lamp. S.C. Mid Flg. base. TL-1-3/4 bulb. Voltage 28. Design watts/amps 0.04 A. Rated average life 7,000 hours. Maximum overall length 0.63 inches.

Technical Specs

  • Bulb Amps 40 mA
  • Voltage 28 V
  • Item Miniature Auto Lamp
  • Average Bulb Life 7,000 hr.
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Trade Number 387
  • Bulb Shape T1-3/4
  • Lumens 4 lm
  • Watts 1 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Light Bulb Dia. 1/4"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Midget Flanged

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list