Skip Content
LAMP MINIATURE 28660 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 28660

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL385
  • Mfr. Model # 385
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Voltage 28 V
  • Trade Number 385
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Item Miniature Auto Lamp
  • Watts 1 W
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Lumens 2 lm
  • Bulb Primary Application Indicator
  • Light Bulb Dia. 1/4"
  • Bulb Base Type Single Contact Midget Flanged

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list