Skip Content
LAMP MINIATURE 27772 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 27772

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1828
  • Mfr. Model # 1828
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3027
  • Shipping Weight 0.37 lbs

Product Details

Miniature indicator lamp. Mini bay base. T-3-1/4 bulb. Voltage 37.5. Design watts/amps 0.05 A. Rated average life 3,000 hours. Maximum overall length 1.19 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 37.5 V
  • Average Bulb Life 3,000 hr.
  • Bulb Amps 50 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Trade Number 1828
  • Bulb Shape T3-1/4
  • Lumens 8 lm
  • Watts 2 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 13/32"
  • Bulb Base Type Miniature Bayonet (BA9s)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List