Skip Content
LAMP MINIATURE 27749 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 27749

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1822
  • Mfr. Model # 1822
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number 1822
  • Item Miniature Incandescent Bulb
  • Watts 4.0
  • Voltage 36.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Bulb Amps 100 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 26
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list