Skip Content
LAMP MINIATURE 27504 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP MINIATURE 27504

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1638
  • Mfr. Model # 1638
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3027
  • Shipping Weight 0.87 lbs

Product Details

Miniature marine lamp, 2 filaments in series. D.C. bay base. S-8 bulb. Voltage 28. Design watts/amps 1.02A. Rated average life 500 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 28 V
  • Bulb Amps 1,020 mA
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Trade Number 1638
  • Bulb Shape S8
  • Lumens 402 lm
  • Watts 29 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1"
  • Bulb Base Type Double Contact Bayonet (BA15d)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List