Skip Content
LAMP MINIATURE 27472 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 27472

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1619
  • Mfr. Model # 1619
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1619
  • Voltage 7.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 13.0
  • Average Bulb Life 500 hr.
  • Bulb Amps 1,900 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 188
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list