LAMP MINIATURE 27461 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 27461

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1612
  • Mfr. Model # 1612
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 1612
  • Item Miniature Auto Lamp
  • Voltage 5 V
  • Watts 10 W
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2"
  • Bulb Amps 1,900 mA
  • Bulb Type Miniature
  • Lumens 126 lm
  • Bulb Primary Application Indicator
  • Light Bulb Dia. 1"
  • Bulb Base Type Double Contact Bayonet (BA15d)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list