Skip Content
LAMP MINIATURE 27154 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 27154

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1385
  • Mfr. Model # 1385
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Trade Number 1385
  • Item Miniature Incandescent Bulb
  • Bulb Shape R12
  • Voltage 28
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy
  • Max. Overall Bulb Length 2-5/8"
  • Average Bulb Life 300 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Light Bulb Dia. 1-9/16"
  • Lumens 38
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Bulb Amps 720 mA
  • Indoor/Outdoor Usage Indoor Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list