Skip Content
LAMP MINIATURE 27044 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP MINIATURE 27044

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1224
  • Mfr. Model # 1224
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Miniature marine lamp. D.C. bay base. G-6 bulb. Voltage 34. Design watts/amps 0.16 A. Rated average life 500 hours. Maximum overall length 1.44 inches.

Technical Specs

  • Average Bulb Life 500 hr.
  • Voltage 34.0
  • Bulb Amps 0.16 mA
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Shape G6
  • Trade Number 1224
  • Item Miniature Incandescent Bulb
  • Watts 5
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Primary Application General Purpose
  • Lumens 48
  • Light Bulb Dia. 3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list