Skip Content
LAMP MINIATURE 26838 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 26838

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1073
  • Mfr. Model # 1073
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.26 lbs

Product Details

Miniature auto, signal lamp. S.C. bay base. S-8 bulb. Voltage 12.8. Design watts/amps 1.81 A. Rated average life 200 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Average Bulb Life 200 hr.
  • Voltage 12.8 V
  • Bulb Amps 1,800 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Trade Number 1073
  • Bulb Shape S8
  • Lumens 402 lm
  • Watts 23 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1"
  • Bulb Primary Application Automotive
  • Bulb Base Type Single Contact Bayonet (BA15s)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list