Skip Content
LAMP MINIATURE 26775 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 26775

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1034
  • Mfr. Model # 1034
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.26 lbs

Product Details

Miniature auto, stop, tail lamp. D.C. index base. S-8 bulb. Voltage 12.8/14.0. Design watts/amps 1.8 A/0.59 A. Rated average life 200/5,000 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Auto, Stop, Tail
  • Average Bulb Life 200 hr.
  • Voltage 12.8
  • Max. Overall Bulb Length 2"
  • Bulb Amps 1.80 mA
  • Bulb Type Miniature
  • Bulb Shape S8
  • Watts 8/27
  • Trade Number 1034
  • Bulb Primary Application Automotive
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 402/38
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 13/32"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List