Skip Content
LAMP MINIATURE 26378 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 26378

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3057KRBP2
  • Mfr. Model # 3057KRBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Trade Number 3057
  • Bulb Shape S8
  • Voltage 13.0/14.0
  • Item Miniature Incandescent Bulb
  • Watts 27/7
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-1/16"
  • Average Bulb Life 2,000/10,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 402/25
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List