Skip Content
LAMP MINIATURE 26354 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP MINIATURE 26354

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL425
  • Mfr. Model # 425
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Miniature hand lantern lamp, 4 F cells. Mini screw base. G-4-1/2 bulb. Voltage 5. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.07 inches.

Technical Specs

  • Voltage 5.0
  • Bulb Amps 0.50 mA
  • Max. Overall Bulb Length 1-1/16"
  • Average Bulb Life 15 hr.
  • Bulb Type Miniature
  • Bulb Shape G4-1/2
  • Item Miniature Incandescent Bulb
  • Watts 3
  • Trade Number 425

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list