Skip Content
LAMP MINIATURE 26191 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 26191

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL311
  • Mfr. Model # 311
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Shape S11
  • Trade Number 311
  • Item Miniature Incandescent Bulb
  • Watts 36.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300 hr.
  • Voltage 28.0
  • Max. Overall Bulb Length 2-3/8"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 628
  • Light Bulb Dia. 1-3/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list