LAMP MINIATURE 26152 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 26152

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL306
  • Mfr. Model # 306
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape S8
  • Trade Number 306
  • Voltage 28.0
  • Watts 14.0
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 188
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list