LAMP MINIATURE 25988 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 25988

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL210
  • Mfr. Model # 210
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Type Miniature
  • Trade Number 210
  • Bulb Shape B6
  • Item Miniature Incandescent Bulb
  • Watts 12.0
  • Bulb Primary Application Instrument
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Max. Overall Bulb Length 1-3/4"
  • Lumens 15
  • Voltage 6.5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color White
  • Average Bulb Life 100 hr.
  • Bulb Amps 1,780 mA

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list