LAMP MINIATURE                25962 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 25962

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL168
  • Mfr. Model # 168
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.26 lbs

Product Details

Miniature auto, instrument lamp. Wedge base. T-3CF, 1/4 E bulb. Voltage 14. Design watts/amps 0.35 A. Rated average life 1,500 hours. Maximum overall length 1.06 inches.

Technical Specs

  • Item Auto, Instrument
  • Height 5.05"
  • Length 4.8"
  • Type 3 Diode
  • Width 2.4"
  • Diameter 0.4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list